
Clear, 0.2 oz, 2 PK
Mfr # 158
Zoro # G406004418
product price: $8.75
/pk 2, $4.38/eaKey Features
Color
Clear
Container Size
0.2 oz
Characteristics
Bonds virtually everything; 30 second set time; 30 minute cure time; Dries clear; No drip; Fine tip applicator; Interior/exterior use
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
158
Zoro #
G406004418
UPC #
-
Country of Origin
United States
Dimensions
Container Size
0.2 oz
Details
Color
Clear
Characteristics
Bonds virtually everything; 30 second set time; 30 minute cure time; Dries clear; No drip; Fine tip applicator; Interior/exterior use
Description
Introducing DAP® RapidFuseTM Fast Curing All Purpose Adhesive: the latest in beakthrough technology. Easy to use. Sets in 30 seconds, cures in 30 minutes. Works on all common household materials, with a professional-strength bond that is 40% stronger than polyurethane glues. Unlike traditional super glues, and the bond won’t become brittle while delivering long-lasting durability. The bond is clear- no expanding foam, no dripping glue, no mess. Clean-up with soap & water. Indoor & outdoor use.
- • FIX IT FASTsets in 30 seconds, cures in 30 minutes, repositionable up to 3 minutes
- • FIX IT RIGHT40% stronger than tough polyurethane glues*, 2X more durable than instant glues, bonds clear
- • No Foam, No Dripping, No MESS
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.