Zoro Homepage

Clear Silicone Kitchen and Bath Sealant 10.1 oz

  • Mfr # 7079808648

  • Zoro # G415784080


product price: $8.49
/ea
Sold in multiples of 12 for $101.88

Key Features

Full Cure Time
24 Hours
Sealant Base
Silicone
Working Time
24 Minutes
Container Type
Cartridge
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7079808648
Zoro #
G415784080
UPC #
-
Country of Origin
United States

Dimensions

Container Size
10.1 Oz.

Details

Full Cure Time
24 Hours
Sealant Base
Silicone
Working Time
24 Minutes
Container Type
Cartridge
Color
Clear

Description

DAP 100% Silicone rubber sealant provides excellent durability, flexibility and adhesion for a long-lasting, waterproof seal around non-porous surfaces such as ceramic tile and plumbing fixtures.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.