Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Concrete Repair Compound, Hybrid, 9 fl oz

  • Mfr # 7079800764

  • Zoro # G610442228


product price: $8.16
/ea
Sold in multiples of 12 for $97.92

Key Features

Series
Crack Joint Sealant
Application
Concrete and Masonry Repair
For Use On Surface Material
Brick, Concrete, Mortar, Most Common Building Materials, Stone, Stucco, Wood
Color
Gray
Container Type
Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7079800764
Zoro #
G610442228
UPC #
070798007642
Country of Origin
United States

Dimensions

Container Size
9 oz
Minimum Thickness
1/2 in
Maximum Crack Width+1
1/2 in
Maximum Thickness
1/2 in

Details

Item
Concrete Repair Compound
Series
Crack Joint Sealant
Application
Concrete and Masonry Repair
For Use On Surface Material
Brick, Concrete, Mortar, Most Common Building Materials, Stone, Stucco, Wood
Color
Gray
Container Type
Cartridge
Coverage
7 sq ft @ 3/16 in
Working Time
30 min
Full Cure Time
1 day
Minimum Application Temperature
0 Degrees F
Maximum Application Temperature
140 Degrees F
Flash Point
212 Degrees F
Product Form
Paste
Standards
ASTM C920 Class 25
Maximum Performance Temperature
190 Degrees F
Cure Type
Water
Maximum Traffic Hours
1 day
VOC Content Weight Percentage
0.2 %
VOC Content+1
3 g/L
Environment
Indoor/Outdoor
REACH Compliant
Yes
Minimum Performance Temperature
-65 Degrees F
RoHS Compliant
Yes
Minimum Traffic Hours
1 day
Maximum Setting Time
1 hr
Resistance Properties
Waterproof
Base Material
Hybrid
For Use With
Concrete, Masonry
Patching and Repairing Properties
Self Leveling

Description

Concrete Repair Compound, Product Type Joint Sealant, Base Material Hybrid, Cure Type Water, Patching and Repairing Properties Self Leveling, Resistance Properties Waterproof, Product Form Paste, Container Size 9 oz, Container Type Cartridge, Coverage 7 sq ft @ 3/16 in, Full Cure Time 1 day, Maximum Crack Width 1/2 in, Maximum Thickness 1/2 in, Minimum Thickness 1/2 in, Maximum Traffic Hours 1 day, Minimum Traffic Hours 1 day, Working Time 30 min, Application Concrete and Masonry Repair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.