Zoro Homepage
This item is Discontinued.
Dap Construction Adhesive, 10.0 oz., Cartridge, Gray, Hybrid Base 80062

Construction Adhesive, 10.0 oz., Cartridge, Gray, Hybrid Base (Discontinued)

  • Mfr # 80062
  • Zoro # G5406046
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80062
Zoro #
G5406046
UPC #
094726438001
Country of Origin
United States

Dimensions

Size
10.0 oz

Details

Item
Construction Adhesive
Adhesive Grouping
Sealant
Color
Gray
Container Type
Cartridge
Sealant Base
Hybrid
Meets
ASTM D3498, APA AFG-01
Full Cure
6 hr
Begins to Harden
15 min
Sealant Color Family
Grays
For Use With
All High Performance Construction Jobs
Sealant Container
Cartridge

Description

Construction Adhesive, Container Type Cartridge, Sealant Base Hybrid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.