Zoro Homepage

Construction Adhesive, All Purpose Series, 8.6 fl oz, Cartridge

  • Mfr # 7079828000

  • Zoro # G510866124


product price: $30.69
/ea

Key Features

Container Size
8.6 fl oz
Container Type
Cartridge
Materials Bonded
Brick, Concrete, Fiber Cement, Mortar, Most Common Building Materials, PVC, Stone, Stucco, Uncoated Metal, Wood
Maximum Application Temperature
110 Degrees F
Minimum Performance Temperature
-30 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7079828000
Zoro #
G510866124
UPC #
070798280007
Country of Origin
United States

Dimensions

Container Size
8.6 fl oz

Details

Item
Construction Adhesive
Container Type
Cartridge
Materials Bonded
Brick, Concrete, Fiber Cement, Mortar, Most Common Building Materials, PVC, Stone, Stucco, Uncoated Metal, Wood
Maximum Application Temperature
110 Degrees F
Minimum Performance Temperature
-30 Degrees F
Gap Fill
1 in
Water Resistance
Waterproof
Full Cure Time
24 hr
Interior/Exterior
Interior/Exterior
Maximum Performance Temperature
130 Degrees F
Adhesive Color
Gray
Minimum Application Temperature
40 Degrees F
Working Time
3 hr
VOC Content Weight
0 g/L
Series
All Purpose
Standards
ASTM C 881 Type I, II, III, IV, Class C, Grade 3
Application Method
Dispensing Gun
Primary Applications
General Purpose

Description

Construction Adhesive, Adhesive Color Gray, Application Method Dispensing Gun, Container Size 8.6 fl oz, Container Type Cartridge, Gap Fill 1 in, Interior/Exterior Interior/Exterior, Working Time 3 hr, Water Resistance Waterproof, VOC Content Weight 0 g/L, Standards ASTM C 881 Type I, II, III, IV, Class C, Grade 3, Materials Bonded Brick, Concrete, Fiber Cement, Mortar, Most Common Building Materials, PVC, Stone, Stucco, Uncoated Metal, Wood, Series All Purpose

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.