Zoro Homepage

Construction Adhesive, Cove Base Series, Green, 1 qt, Pail

  • Mfr # 25053

  • Zoro # G3433814


product price: $10.59
/ea

Key Features

Type
Cove Base
Color
Green
Container Size
1 qt
Container Type
Pail
Materials Bonded
Rubber, Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25053
Zoro #
G3433814
UPC #
070798250536
Country of Origin
United States

Dimensions

Container Size
1 qt
Container Size - Adhesives
32.0 oz

Details

Item
Construction Adhesive
Type
Cove Base
Color
Green
Container Type
Pail
Materials Bonded
Rubber, Vinyl
Chemical Base
Synthetic Latex
Application Temp. Range
65 Degrees to 100 Degrees F
Base Type
Urethane-Based
Green Environmental Attribute
Meets SCAQMD Requirements
Adhesive Color
Off White
Curing Time
20 min.
Viscosity
Medium Paste
Characteristics
Quick Grab Formula, VOC Compliant, Water Clean Up, Water Resistant
Application Family
General Purpose
Standards
ANSI Z88.2, OSHA 29 CFR 1910.134, VOC Compliant
Features
Easy to Trowel, Easy Water Clean Up, Non-Flammable, Non-Staining, Quick Grab, Strong Permanent Bond
Minimum Application Temperature
45 Degrees F
VOC Content Weight Percentage
0.8%
Non-Sagging
No
Low Odor
Yes
Working Time
20 min
Interior/Exterior
Interior Only
Maximum Application Temperature
100 Degrees F
Full Cure Time
20 min
Solvent-Free
Yes
Primary Applications
Cove Base
Series
Cove Base
Application Method
Spreader
Water Resistance
Water-Resistant
VOC Content Weight
11 g/L
Full Cure
20 min
Container Type - Adhesives
Pail

Description

Construction Adhesive, Adhesive Color Off White, Application Method Spreader, Chemical Base Synthetic Acrylic Latex, Container Size 1 qt, Container Type Pail, Features Easy to Trowel, Easy Water Clean Up, Non-Flammable, Non-Staining, Quick Grab, Strong Permanent Bond, Interior/Exterior Interior Only, Working Time 20 min, VOC Content Weight Percentage 0.8 Percent, Water Resistance Water-Resistant, VOC Content Weight 11 g/L, Standards ANSI Z88.2, OSHA 29 CFR 1910.134, VOC Compliant, Low Odor Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.