Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Construction Adhesive, FRP Series, Amber, 4 gal, Pail

  • Mfr # 60481

  • Zoro # G4595781


product price: $109.91
/ea
Free Shipping & Returns

Key Features

Type
Construction
Application
Trowel
Color
Amber
Container Size
4 gal
Container Type
Pail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60481
Zoro #
G4595781
UPC #
070798604810
Country of Origin
United States

Dimensions

Container Size
4 gal
Container Size - Adhesives
4 gal

Details

Item
Construction Adhesive
Type
Construction
Application
Trowel
Color
Amber
Container Type
Pail
Materials Bonded
Concrete, Drywall, Plaster, Wood
Begins to Harden
20 min
Chemical Base
Synthetic Rubber
Application Temp. Range
40 Degrees to 95 Degrees F
Base Type
Renewable Sources
VOC Content
0.4%
Work Life
Permanent Flexible Bond
Application Family
Panel and Drywall
Temp. Range
40 Degrees to 95 Degrees F
Substrates
Plywood, Drywall, Concrete, Plaster
Viscosity
Medium Paste
Functional Cure
24 hr
Adhesive Color
White
Curing Time
24 hr.
Material
Acrylic Latex
Characteristics
Nonflammable, Nonstaining, VOC Compliant, Water Resistant
Standards
ANSI Z88.2, OSHA 29 CFR 1910.134, VOC Compliant
Features
Easy to Trowel, Easy Water Clean Up, Non-Flammable, Non-Staining, Quick Grab, Strong Permanent Bond
Maximum Application Temperature
95 Degrees F
Primary Applications
FRP Panels
Full Cure Time
7 day
Low Odor
Yes
Non-Sagging
Yes
Series
FRP
Application Method
Roll On
Solvent-Free
Yes
Minimum Application Temperature
65 Degrees F
Maximum Performance Temperature
120 Degrees F
Water Resistance
Water-Resistant
Working Time
20 min
VOC Content Weight Percentage
1.1%
VOC Content Weight
16 g/L
Interior/Exterior
Interior Only
Dry Time
Does Not Dry
Full Cure
7 day
Container Type - Adhesives
Pail

Description

Construction Adhesive, Adhesive Color White, Application Method Roll On, Chemical Base Synthetic Acrylic Latex, Container Size 4 gal, Container Type Pail, Features Easy to Trowel, Easy Water Clean Up, Non-Flammable, Non-Staining, Quick Grab, Strong Permanent Bond, Interior/Exterior Interior Only, Working Time 20 min, VOC Content Weight Percentage 1.1 Percent, Water Resistance Water-Resistant, VOC Content Weight 16 g/L, Standards ANSI Z88.2, OSHA 29 CFR 1910.134, VOC Compliant, Low Odor Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.