Zoro Homepage

Construction Adhesive, Off White, 1 qt, Pail

  • Mfr # 25053

  • Zoro # G700538145


product price: $14.99
/ea

Key Features

Type
Cove Base
Color
Off White
Container Size
1 qt
Container Type
Pail
Materials Bonded
Rubber, Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25053
Zoro #
G700538145
UPC #
70798250536
Country of Origin
United States

Dimensions

Container Size
1 qt

Details

Item
Construction Adhesive
Type
Cove Base
Color
Off White
Container Type
Pail
Materials Bonded
Rubber, Vinyl
Chemical Base
Synthetic Latex
Application Temp. Range
65 Degrees to 100 Degrees F
Application Family
General Purpose

Description

Cove Base Adhesive Trowel grade, latex based adhesive for installing vinyl rubber cove base. Provides good initial tack and easy spreading for rapid installation. No bracing required and Non staining and excellent water resistance with Low odor, low VOC, nonflammable and easy water clean up.


  • • Bonds vinyl or rubber cove base to interior surfaces
  • • Quick grab formula requires no bracing
  • • Water resistant and non-staining
  • • Low odor, latex-based and water clean up
  • • No harmful fumes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.