Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Construction Adhesive, White, 10.3 fl oz, Cartridge

  • Mfr # 27519

  • Zoro # G600535848


product price: $8.59
/ea

Key Features

Color
White
Container Size
10.3 fl oz
Container Type
Cartridge
Chemical Base
Synthetic Rubber
Characteristics
Strong permanent bond; Instant grab; No etch or burn through; VOC Compliant; Instant grab reduces bracing and clamping needed during installation; Won't etch or burn through foamboard material; Helps reduce amount of mechanical fasteners needed to complete installation; Application temperature range: 40°F - 100°F; Service temperature range: 0°F - 140°F; Easy to gun; Easy water clean up; Low odor; Meets ASTM C557;
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27519
Zoro #
G600535848
UPC #
70798275195
Country of Origin
United States

Dimensions

Container Size
10.3 fl oz

Details

Item
Construction Adhesive
Color
White
Container Type
Cartridge
Chemical Base
Synthetic Rubber
Characteristics
Strong permanent bond; Instant grab; No etch or burn through; VOC Compliant; Instant grab reduces bracing and clamping needed during installation; Won't etch or burn through foamboard material; Helps reduce amount of mechanical fasteners needed to complete installation; Application temperature range: 40°F - 100°F; Service temperature range: 0°F - 140°F; Easy to gun; Easy water clean up; Low odor; Meets ASTM C557;
Application Family
Panel and Drywall

Description

DAP FOAMBOARD construction adhesive is a premium grade adhesive specifically formulated for insulation foam paneling installation. This VOC compliant adhesive provides excellent adhesion of foam panels to a variety of construction materials. DAP FOAMBOARD is an instant-grab adhesive that provides a strong, permanent bond and will not etch or burn through foam panels. *


  • • STRONG, PERMANENT BONDfirmly holds insulation panels in place
  • • WON'T ETCH OR BURN THROUGH FOAMBOARD MATERIAL
  • • INSTANT GRABholds panels in place for easier installation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.