DAP Anchoring Adhesive
- Mfr # 7079828100
- Zoro # G923552447
product price:Â
$
28.65
/ea
Sold in multiples of 6 for
$171.90
Key Features
Resin Type
Polyester
Includes
Mixing Nozzle
Full Cure Time
5 hr
Compatible Material
Concrete, Masonry, Stone
Compatible Anchor Type
Rod Anchors
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7079828100
- Zoro #
- G923552447
- UPC #
- 070798281004
- Country of Origin
- United Kingdom
Dimensions
- Compatible Anchor Size
- #3, #4, #5, #6, 1 In, 1/2 In, 3/4 In, 3/8 In, 5/8 In
- Container Size
- 10.1 oz
- Minimum Hole Depth
- 3 in
- Minimum Installation Depth
- 3 in
Details
- Item
- Epoxy Adhesive
- Resin Type
- Polyester
- Includes
- Mixing Nozzle
- Full Cure Time
- 5 hr
- Compatible Material
- Concrete, Masonry, Stone
- Compatible Anchor Type
- Rod Anchors
- Mixing Ratio
- 10:1
- Container Type
- Cartridge
- Maximum Performance Temperature
- 176 Degrees F
- Minimum Performance Temperature
- 40 Degrees F
- Ultimate Tension Strength (4,000 psi Concrete)
- 14,858 lb
- ICC Approval Type
- Uncracked Concrete
Description
Epoxy Adhesive, Compatible Anchor Type Rod Anchors, Compatible Material Concrete, Masonry, Stone, Container Size 10.1 oz, Container Type Cartridge, Includes Mixing Nozzle, Mixing Ratio 10:1, Full Cure Time 5 hr, Minimum Performance Temperature 40 Degrees F, Maximum Performance Temperature 176 Degrees F, Ultimate Tension Strength (4,000 psi Concrete) 14,858 lb, Compatible Anchor Size #3, #4, #5, #6, 1 In, 1/2 In, 3/4 In, 3/8 In, 5/8 In, Minimum Installation Depth 3 in, Resin Type Polyester
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.