Zoro Homepage

DAP Concrete Patch 32 oz Gray

  • Mfr # 7079831084

  • Zoro # G106457897


product price: $10.59
/ea
Sold in multiples of 6 for $63.54

Key Features

Color
Gray
Container Size
32 Oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7079831084
Zoro #
G106457897
UPC #
70798310841
Country of Origin
China

Dimensions

Container Size
32 Oz

Details

Color
Gray

Description

DAP Ready Mixed Concrete Patch is a ready to use material for the repair of holes, cracks and other imperfections in concrete or masonry surfaces. The product is excellent for tuck pointing masonry and brick work. It may also be used as a “glue” to join broken pieces of concrete or brick. Do Not Use As a Skim Coat. The material dries to a concrete-gray color.


  • • Repairs cracks and breaks in concrete and masonry
  • • Durable and non-shrinking
  • • Can be used to spot level

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.