Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Dap DAP DynaFlex Ultra White Acrylic Urethane All Purpose Sealant 10.1 oz 7079818211

DAP DynaFlex Ultra White Acrylic Urethane All Purpose Sealant 10.1 oz (Discontinued)

  • Mfr # 7079818211
  • Zoro # G506436546
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7079818211
Zoro #
G506436546
UPC #
70798182110
Country of Origin
China

Dimensions

Container Size
10.1 fl oz

Details

Color
White
Application
Exterior/interior use
Full Cure Time
2 hours
Sealant Base
Latex
Features
Weathermax All Weather Protection; Paint Ready & Rain Ready In 1 Hour; 100% Waterproof & Weatherproof Seal; Exceeds Astm C920, Class 35
Sealant Properties
100% waterproof, weatherproof, permanently flexible
Standards
Exceeds ASTM C920, Class 35
Resistance Properties
UV, mold, mildew, algae

Description

Powered by innovative Weather Max Technology for long-lasting, All Weather Protection. This premium latex formulation provides exceptional UV, mold, mildew and algae resistance, as well as a durable, 100% waterproof seal that stands up to the elements. It stays permanently flexible to endure expansion and contraction caused by sun, heat, cold, wind and rain.


  • • Easy water clean-up
  • • Paint ready & rain ready in 1 hour
  • • Weatherproof seal
  • • Exceeds ASTM C920, Class 35
  • • Low odor
  • • Seals joints up to 1" wide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.