Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Dap DAP Extreme Stretch Clear Acrylic Urethane All Purpose Sealant 10.1 oz 7079818716

DAP Extreme Stretch Clear Acrylic Urethane All Purpose Sealant 10.1 oz (Discontinued)

  • Mfr # 7079818716
  • Zoro # G804374793
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7079818716
Zoro #
G804374793
UPC #
70798187160
Country of Origin
China

Dimensions

Container Size
10.1 fl oz

Details

Color
Clear
Features
Paintable In 2 Hours; 100% Waterproof & Weatherproof Seal; Exceeds Astm C920, Class 25

Description

High performing Acrylic Urethane sealant ideal for sealing a wide variety of interior & exterior surfaces. It is specially formulated to stretch over 600% ensuring the seal does not crack or lose adhesion making it perfect for most sealing projects.


  • • Seals joints up to 3 in. wide
  • • Exceeds ASTM C920, Class 25
  • • 100% waterproof and weatherproof seal
  • • Low odor

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.