Zoro Homepage

DAP Fast 'N Final Ready to Use White Lightweight Spackling Compound 16 oz

  • Mfr # 7079812141

  • Zoro # G706439958


product price: $5.75
/ea
Sold in multiples of 12 for $69.00

Key Features

Size
16 oz
Color
White
Characteristics
12 mo Shelf Life
Height
4.25 in
Overall Width
3.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7079812141
Zoro #
G706439958
UPC #
70798121416
Country of Origin
China

Dimensions

Size
16 oz
Height
4.25 in
Overall Width
3.88 in

Details

Color
White
Characteristics
12 mo Shelf Life

Description

DAP Fast N Final lightweight spackling lets you patch and prime in one easy step, saving time and money. It dries fast with no need to sand or prime, letting you paint in minutes for a virtually invisible repair. Ideal for repairing holes, cracks and dents in drywall, plaster, wood and stucco. Interior/exterior use.


  • • Advanced microsphere technology provides an ultra-smooth surface for painting resulting in exceptional hiding of the repair with no change in paint sheen
  • • Easy, smooth one strike application for a clean fill that doesn't pull away from the edge or leave a messy residue that has to be sanded off
  • • Low odor & low VOC content
  • • Spackling stays on the putty knife for easy application

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.