Dry Time Indicator Spackling 8 FL OZ Pink/White

  • Mfr # 7079812328

  • Zoro # G802015650


product price:  $4.89
/ea
Sold in multiples of 12 for $58.68

Key Features

Size
8 oz
Color
White
Characteristics
Mold and Mildew Resistent
Material
Spackle
Finish
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7079812328
Zoro #
G802015650
UPC #
70798123281
Country of Origin
United States

Dimensions

Size
8 oz

Details

Item
Dry Time Indicator Spacklin,PK12
Color
White
Characteristics
Mold and Mildew Resistent
Material
Spackle
Finish
White

Description

DAP DryDex Spackling provides a unique dry time color indicator that verifies when the patched surface is dry and ready to be sanded and painted. Provides a smoother finished surface in a shortened amount of time. DAP DryDex Spackling may be used to fill holes and cracks in surfaces such as drywall, plaster, wood, brick and stone. Its ready-to-use formula spreads easily for fast, professional repairs that will not crack, crumble or flake. DryDex dries hard, sands easily and is paintable.
  • •DryDex is a latex polymer spackle for repairing interior or exterior surfaces like drywall, plaster, wood, brick and stone
  • •Color indicator spackle goes on pink and dries white providing confirmation the product is dry within 1 to 5 hours
  • •Wall patch dries within 1 hour for repairs 1/8" in depth; for repairs deeper than 1/8" apply two or more layers and allow spackle to dry between applications
  • •Wall patch does not require priming
  • •Durable spackling will not crack, crumble, flake or shrink and creates professional looking wall repairs that last

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.