Shop DAP
See all product information
Create Account
Dynaflex 800 10.1 Oz. Advanced Window Door Siding & Trim Polymer Sealant - Light Bronze BR114
- Mfr # 7079880836
- Zoro # G421865162
product price:Â
$
12.39
/ea
Key Features
Container Size
10.1 Oz
Color
Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7079880836
- Zoro #
- G421865162
- UPC #
- 70798808362
- Country of Origin
- United States
- Item
- Polymer Sealant
- Color
- Bronze
Dimensions
- Container Size
- 10.1 Oz
Description
Dap DynaFlex 800 Advanced All Weather Sealant is a premium exterior elastomeric sealant for all weather application developed for professional siding window and door installations. This formula stays flexible and wont crack or shrink to provide a long-lasting flexible seal that prevents water and air intrusion.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.