Zoro Homepage

Dynaflex Ultra, 10.1 oz, Cedar Tan

  • Mfr # 7079818221

  • Zoro # G502015783


product price: $8.29
/ea
Sold in multiples of 12 for $99.48

Key Features

Application
Window, Door, Siding and Trim
Series
Dynaflex Ultra
Standards
ASTM C920, Class 35
Color
Cedar Tan
Maximum Setting Time
1 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7079818221
Zoro #
G502015783
UPC #
070798182219
Country of Origin
United States

Dimensions

Container Size
10 oz

Description

Sealant, Color Cedar Tan, Application Window, Door, Siding and Trim, Container Size 10 oz, Container Type Cartridge, Finishing Features Paintable, Sandable, Resistance Properties Mildew Resistant, Mold Resistant, Ultraviolet Resistant, Waterproof, Weather Resistant, Sealant Properties Quick Drying, Standards ASTM C920, Class 35, Elongation 35 Percent, Full Cure Time 1 hr, Maximum Performance Temperature 160 Degrees F, Minimum Performance Temperature -30 Degrees F, Working Time 10 min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.