Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DYNAFLEX ULTRA 10.1 Oz. Window, Door, Siding & Trim Sealant, White

  • Mfr # 18211

  • Zoro # G611541562


product price: $13.89
/ea

Key Features

Container Size
10.1 oz
Color
White
Application
Interior and exterior applications
Full Cure Time
Rain ready in two hours
Standards
Meets ASTM C920, Class 25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18211
Zoro #
G611541562
UPC #
-
Country of Origin
United States

Dimensions

Container Size
10.1 oz
Length
11-1/4 in
Thickness
2 in
Width
2 in

Details

Color
White
Application
Interior and exterior applications
Full Cure Time
Rain ready in two hours
Standards
Meets ASTM C920, Class 25
Resistance Properties
Mold, mildew & algae resistance
Sealant Properties
100% waterproof & weatherproof

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.