Zoro Homepage

DYNAGRIP Drywall Construction Adhesive, Off-White, 28 oz Cartridge

  • Mfr # 27518

  • Zoro # G114511352


product price: $12.19
/ea

Key Features

Color
Off-White
Container Type
Cartridge
Product Form
Paste
Full Cure
7 Days
Flash Point (F)
93.3° C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27518
Zoro #
G114511352
UPC #
70798275188
Country of Origin
United States

Details

Color
Off-White
Container Type
Cartridge
Product Form
Paste
Full Cure
7 Days
Flash Point (F)
93.3° C

Description

DYNAGRIP drywall construction adhesive is a premium grade adhesive specifically formulated for drywall installation. This VOC compliant, instant grab adhesive prevents nail pops and helps limit air and sound movement between walls.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.