ECLIPSE WALL REPAIR PATCH, 4-INCH (6 Pack), 6PK
- Mfr # 7079809163
- Zoro # G223933243
product price:Â
$
9.15
/pk of 6, $1.53/ea
Key Features
For Use With
DAP Eclipse 4": Permanently repairs drywall damage up to 2 inches
Overall Length
6.63 in
Application
Interior Use, Do not use on damp or wet surfaces
Color
Transparent
Container Type
Carded Envelope
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7079809163
- Zoro #
- G223933243
- UPC #
- 070798091641
- Country of Origin
- United States
Dimensions
- Overall Length
- 6.63 in
- Size
- 4 in
- Overall Width
- 0.063 in
- Height
- 7.38 in
Details
- For Use With
- DAP Eclipse 4": Permanently repairs drywall damage up to 2 inches
- Item
- Eclipse Wall Repair Patch
- Application
- Interior Use, Do not use on damp or wet surfaces
- Color
- Transparent
- Container Type
- Carded Envelope
- Material
- Transparent Film
Description
Eclipse Rapid Wall Repair Patches, the ultimate solution for instant drywall fixes. No waiting, no mess - patch and paint immediately for a durable, impact-resistant finish. Perfect for permanent repairs on damaged walls and ceilings, this innovative solution eliminates the need for drying time and messy sanding. With DAP Eclipse, complete your projects faster with a long-lasting, mess-free solution that offers superior impact resistance.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.