Zoro Homepage

Extreme Conditions Adhesive, Clear, 1 Ga, Tube

  • Mfr # 60480

  • Zoro # G7779767


product price: $28.99
/ea

Key Features

Color
Clear
Container Size
1 Ga
Container Type
Tube
Chemical Base
Latex
Application Family
Panel and Drywall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60480
Zoro #
G7779767
UPC #
070798604803
Country of Origin
United States

Dimensions

Container Size
1 Ga

Details

Item
Extreme Conditions Adhesive
Color
Clear
Container Type
Tube
Chemical Base
Latex
Application Family
Panel and Drywall
Characteristics
Strong permanent bondVOC Compliant; Non-flammable; Non-staining; Interior use; Easy to trowel; Easy water clean up

Description

Trowel-grade, latex-based formula for bonding FRP panels to concrete, plaster, plywood, and gypsum wallboard. For interior use. Non-flammable, fast-setting, and water-resistant.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.