Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extreme Stretch Acrylic Urethane, 10 oz, Cylinder, Acrylic Urethane Base, Woodstone

  • Mfr # 7079818706

  • Zoro # G402015647


product price: $8.19
/ea
Sold in multiples of 12 for $98.28

Key Features

Container Type
Cylinder
Container Size
10 oz
Application
Sealant
Series
Extreme Stretch
Working Time
15 min
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7079818706
Zoro #
G402015647
UPC #
70798187061
Country of Origin
United States

Dimensions

Container Size
10 oz

Details

Item
Extreme Stretch Acrylic Urethane
Container Type
Cylinder
Color
Woodstone
Application
Sealant
Series
Extreme Stretch
Working Time
15 min
Full Cure Time
24 hrs
Sealant Base
Acrylic Urethane
Minimum Operating Temperature
40°F
Maximum Operating Temperature
100°F
Features
Mold and Mildew protection
Performance Temp. Range
-30°F to 180°F
Type
Caulk
Characteristics
Paste Form
Coverage
55 linear feet at 3/16” bead
Resistance Properties
Crackproof, Waterproof, Cured sealant is mold & mildew resistant
For Use On Surface Material
Wood, Aluminum, Most Metals, Vinyl, Most Plastics, Glass, Drywall, Plaster, Brick, Stone, Concrete, Mortar, Stucco, Fiber Cement, EIFS, PVC, Composite Wood
Flash Point
Greater Than 100°C
Environment
Indoor, Outdoor

Description

Extreme Stretch Acrylic Urethane P,PK12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.