Filler, Pail, White, Premium Wood Filler

  • Mfr # 7079800550

  • Zoro # G801942155


product price: $9.89
/ea
Sold in multiples of 4 for $39.56

Key Features

Container Type
Pail
Container Size
16 oz
Color
White
For Use On Surface Material
Wood
Application
Restoration; Wood Repair
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7079800550
Zoro #
G801942155
UPC #
070798005501
Country of Origin
United States

Dimensions

Container Size
16 oz
Maximum Thickness
1/4 in

Details

Item
Filler
Container Type
Pail
Color
White
For Use On Surface Material
Wood
Application
Restoration; Wood Repair
Full Cure Time
3 hr
Series
Premium Wood Filler
Standards
ANSI Z88.2, NIOSH, OSHA 1910.134, SCBA
Flash Point
212 Degrees F
Base Material
Latex
Environment
Indoor/Outdoor
Minimum Application Temperature
40 Degrees F
Working Time
2 hr
Maximum Performance Temperature
120 Degrees F
VOC Content+1
2 g/L
Maximum Application Temperature
150 Degrees F
Finishing Features
Paintable, Sandable, Stainable
Maximum Setting Time
1 hr
VOC Content Weight Percentage
0.1 %
Minimum Performance Temperature
0 Degrees F
Product Form
Putty
Resistance Properties
Waterproof
Cure Type
Ambient
Patching and Repairing Properties
Quick Drying

Description

Filler, Product Form Putty, Color White, Container Size 16 oz, Container Type Pail, Coverage Not Applicable, Cure Type Ambient, Environment Indoor/Outdoor, Finishing Features Paintable, Sandable, Stainable, Full Cure Time 3 hr, Overall Length Not Applicable, Overall Width Not Applicable, Working Time 2 hr, Application Restoration; Wood Repair, For Use On Surface Material Wood, Maximum Thickness 1/4 in, Patching and Repairing Properties Quick Drying

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.