Shop DAP
See all product information
Create Account
Finishing Tool, Plastic, Yellow
- Mfr # 18570
- Zoro # G2616022
product price:Â
$
5.45
/ea
Key Features
Type
Caulk
For Use With
Caulk To Finish Bead Smoothly And Professionally And To Reseal Caulking Tube
Material
Plastic
Color
Yellow
Includes
Caulk Cap
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 18570
- Zoro #
- G2616022
- UPC #
- 070798185708
- Country of Origin
- United States
- Item
- Finishing Tool
- Type
- Caulk
- For Use With
- Caulk To Finish Bead Smoothly And Professionally And To Reseal Caulking Tube
- Material
- Plastic
- Color
- Yellow
- Includes
- Caulk Cap
- Construction
- Plastic
- Series
- Dap Cap
- Product Type
- Finishing Tool
- Wire Color
- Yellow
Dimensions
- Overall Width
- 1 1/2 in
- Overall Length
- 3 in
- Wire Rope Length
- 3 in
- Length
- 3 in
Description
Finishing Tool, Product Type Finishing Tool, For Container Size Not Applicable, For Container Type Not Applicable, Material Plastic, Color Yellow, Includes Caulk Cap, Overall Length 3 in, Overall Width 1 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.