Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Glue Stick, Clear, .70 oz, Box

  • Mfr # 7079800178

  • Zoro # G108174518


product price: $5.55
/ea
Sold in multiples of 2 for $11.10

Key Features

Color
Clear
Container Size
.70 oz
Container Type
Box
Characteristics
Gel formula; Sets in 30 seconds; Interior/exterior formula
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7079800178
Zoro #
G108174518
UPC #
70798001787
Country of Origin
Canada

Dimensions

Container Size
.70 oz

Details

Item
Glue Stick
Color
Clear
Container Type
Box
Characteristics
Gel formula; Sets in 30 seconds; Interior/exterior formula

Description

Rapid Fuse Gel is the latest addition to the fast curing allpurpose adhesive technology Easy to use Sets in 30 seconds, cures in 30 minutes Bonds virtually all materials, with a professionalstrength bond that is 40 stronger than Polyurethane glues Plus, unlike traditional super glues, objects can be repositioned within 3 minutes, and the bond won't become brittle resulting in longlasting durability The bond is clear no expanding foam, no dripping glue, no mess Indoor outdoor use

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.