Zoro Homepage

Great Stuff Foam Gun Tool Cleaner 12 oz Foam

  • Mfr # 12084890

  • Zoro # G115402307


product price: $143.99
/ea
Sold in multiples of 12 for $1,727.88
Free Shipping & Returns

Key Features

Width
8.5 in
Depth
10.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12084890
Zoro #
G115402307
UPC #
41343020249
Country of Origin
United States

Dimensions

Width
8.5 in
Depth
10.7 in

Description

Great Stuff foam cleaner is uniquely formulated to dissolve uncured polyurethane foam from project surfaces and applicators for easy removal. The can features both a spray nozzle for point and spray foam removal as well as a threaded cap so it can attach to dispensing guns clean them from the inside.Brand Name: Great StuffProduct Type: Foam Gun Tool CleanerContainer Size: 12 ozProduct Form: FoamNumber in Package: 1 pkApplication: GunPackaging Type: AerosolIndoor or Outdoor: Indoor and Outdoor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.