Shop DAP
See all product information
Create Account
GUTTER & FLASHING, MEDIUM GRAY, 10.1 OZ (12 Pack), 12PK
- Mfr # 7079801835
- Zoro # G823933247
product price:Â
$
10.55
/pk of 12, $0.88/ea
Key Features
Container Type
Cartridge
Container Size
10.1 fl oz
For Use With
USE FOR CAULKING AND SEALING: Gutters, Downspouts, Lap joints, Flashings, Roof vents, Pipes, Ducts, Skylights, Corrugated roofing, Aluminum & vinyl siding, Metal joints, Chimneys
Full Cure Time
24 Hours
Color
Medium Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7079801835
- Zoro #
- G823933247
- UPC #
- 070798018358
- Country of Origin
- United States
- Container Type
- Cartridge
- For Use With
- USE FOR CAULKING AND SEALING: Gutters, Downspouts, Lap joints, Flashings, Roof vents, Pipes, Ducts, Skylights, Corrugated roofing, Aluminum & vinyl siding, Metal joints, Chimneys
- Full Cure Time
- 24 Hours
- Color
- Medium Gray
- Item
- Gutter & Flashing, Medium Gray
- Application
- Exterior Use
Dimensions
- Container Size
- 10.1 fl oz
Description
Advanced, single component sealant with virtually no VOCs (less than 1%) for gutter and flashing applications.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.