Zoro Homepage
This item is Discontinued.
Dap High Performance Spackling Paste, 5.5 oz., Tube, White 12370

High Performance Spackling Paste, 5.5 oz., Tube, White (Discontinued)

  • Mfr # 12370
  • Zoro # G0608307
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12370
Zoro #
G0608307
UPC #
070798123724
Country of Origin
Unknown

Dimensions

Size
5.5 oz.

Details

Item
High Performance Spackling Paste
Container Type
Tube
Color
White
Adheres To
Wood, Plastic Drywall, Gypsum, Brick, Plaster, Metal
Temp. Range
0 Degrees to 150 Degrees F
Dry Time
5 hr.
Characteristics
Knife Grade, Sands Easily, Smooth Texture, Non-shrink, Sands Effortlessly
Application
Used to Fill Holes In Gypsum, Drywall, Plaster, Brick
Traffic Hours
Not Specified
Meets
OSHA 1910.134 and ANSI Z88.2, VOC Compliant
Dry Time Tack Free
Not Specified
Functional Cure
Not Specified
Yield Strength
Not Specified
For Use With
Gypsum, Drywall
Begins to Harden
Not Specified
Setting Time
Not Specified
VOC
Compliant
Dry Time Recoat
Not Specified
Flash Point
Greater than 200 Degrees F

Description

High Performance Spackling Paste, Color White, Container Type Tube, Flash Point Greater Than 200 Degrees F, For Use With Gypsum, Drywall

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.