
HVAC Sealant, 10.3 Oz, Aluminum, 100% RTV Silicone Base
Mfr # 08012
Zoro # G600488397
product price: $14.15
/ea
Sold in multiples of 12 for $169.80
Key Features
Container Size
10.3 Oz
Color
Aluminum
Adhesive Grouping
Sealant
Sealant Base
100% RTV Silicone
Performance Temp. Range
-40°F to 475°F
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
08012
Zoro #
G600488397
UPC #
70798080126
Country of Origin
United States
Dimensions
Container Size
10.3 Oz
Details
Item
HVAC Sealant
Color
Aluminum
Adhesive Grouping
Sealant
Sealant Base
100% RTV Silicone
Performance Temp. Range
-40°F to 475°F
For Use On Surface Material
Most common building materials
Resistance Properties
Weather Resistant
Description
EXTREME TEMP FORMULA - remains flexible from -40 to 475°F
- • Seals All Extreme Temperature Applications
- • Long Lasting Durability
- • Remains Flexible up to 475F
- • Will Not Crack or Shrink
- • Weather Resistant
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.