Zoro Homepage

Hybrid Elastomeric Sealant, 10 oz, Cartridge, Gray, Hybrid Base, Dynaflex 920

  • Mfr # 89709

  • Zoro # G4629536


product price: $11.19
/ea

Key Features

Container Type
Cartridge
Container Size
10 oz
Application
Window, Door, Siding and Trim
Adhesive Grouping
Sealant
Series
Dynaflex 920
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89709
Zoro #
G4629536
UPC #
070798897090
Country of Origin
United States

Dimensions

Container Size
10 oz

Details

Item
Hybrid Elastomeric Sealant
Container Type
Cartridge
Color
Gray
Application
Window, Door, Siding and Trim
Adhesive Grouping
Sealant
Series
Dynaflex 920
Working Time
5 min
Full Cure Time
10 day
Sealant Base
Hybrid
For Use With
Concrete Cracks, Concrete Joints, Doors, Siding, Windows
Flash Point
98 Degrees F
Meets
ASTM C920
Begins to Harden
5 min
Application Temp. Range
20 Degrees to 120 Degrees F
Performance Temp. Range
-35 Degrees to 350 Degrees F
Sealant Properties
Flexible, Self Tooling
Specific Gravity
1.19 to 1.21
Standards
ASTM C920 Class 25
For Use On Surface Material
Concrete, Masonry, Metal, Wood
Features
Adheres for all weather application; Meets ASTM C920 standard; Paintable
Joint Compression Expansion Tolerance
+/-25%
Minimum Application Temperature
20 Degrees F
Maximum Performance Temperature
350 Degrees F
VOC Content Weight Percentage
15.2 %
Finishing Features
Paintable
Minimum Performance Temperature
-35 Degrees F
Resistance Properties
Crack Resistant, Mildew Resistant, Mold Resistant, Nonshrinking, Ultraviolet Resistant, Waterproof
VOC Content Weight
62.5 g/L
Maximum Application Temperature
120 Degrees F
Environment
Outdoor

Description

Hybrid Elastomeric Sealant, Color Gray, Application Window, Door, Siding and Trim, Container Size 10 oz, Container Type Cartridge, Finishing Features Paintable, Resistance Properties Crack Resistant, Mildew Resistant, Mold Resistant, Nonshrinking, Ultraviolet Resistant, Waterproof, Sealant Properties Flexible, Self Tooling, Standards ASTM C920 Class 25, Elongation Not Applicable, Full Cure Time 10 day, Maximum Performance Temperature 350 Degrees F, Minimum Performance Temperature -35 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.