Hybrid Elastomeric Sealant, 10 oz, Cartridge, Light Gray, Hybrid Polymer Base, Dynaflex 800

  • Mfr # 7079880840

  • Zoro # G112648449


product price:  $7.99
/ea
Sold in multiples of 12 for $95.88

Key Features

Container Type
Cartridge
Container Size
10 oz
Color
Light Gray
Application
Window, Door, Siding and Trim
Series
Dynaflex 800
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7079880840
Zoro #
G112648449
UPC #
070798808409
Country of Origin
United States

Dimensions

Container Size
10 oz
Overall Length
13 in

Details

Item
Hybrid Elastomeric Sealant
Container Type
Cartridge
Color
Light Gray
Application
Window, Door, Siding and Trim
Series
Dynaflex 800
Working Time
30 min
Full Cure Time
1 day
Sealant Base
Hybrid Polymer
Joint Compression Expansion Tolerance
+/-25%
Maximum Setting Time
1 hr
Standards
AAMA 802.3-16 Type II, AAMA 803.3-16 Type I, AAMA 808.3-16 Type I, ASTM C920, ASTM C920, Class 25
Flash Point
Greater Than 212 Degrees F
Maximum Performance Temperature
190 Degrees F
Environment
Indoor/Outdoor
Resistance Properties
Crack Resistant, Mildew Resistant, Mold Resistant, Nonshrinking, Ultraviolet Resistant, Waterproof, Weather Resistant
Finishing Features
Paintable
VOC Content Weight
10 g/L
Maximum Application Temperature
120 Degrees F
For Use On Surface Material
Aluminum, Brick, Concrete, Drywall, Fiber Cement, Fiberglass, Glass, Mortar, Plastic, Plaster, Stone, Stucco, Vinyl, Wood
Sealant Properties
Flexible, High Strength, Low Odor, Quick Drying
Minimum Application Temperature
0 Degrees F
Minimum Performance Temperature
-65 Degrees F

Description

Hybrid Elastomeric Sealant, Color Light Gray, Application Window, Door, Siding and Trim, Container Size 10 oz, Container Type Cartridge, Finishing Features Paintable, Resistance Properties Crack Resistant, Mildew Resistant, Mold Resistant, Nonshrinking, Ultraviolet Resistant, Waterproof, Weather Resistant, Sealant Properties Flexible, High Strength, Low Odor, Quick Drying, Standards AAMA 802.3-16 Type II, AAMA 803.3-16 Type I, AAMA 808.3-16 Type I, ASTM C920, ASTM C920, Class 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.