Hybrid Sealant, 10 oz, Cartridge, Clear, Hybrid Base, Dynaflex 920

  • Mfr # 7079889203

  • Zoro # G205303682


product price: $9.69
/ea

Key Features

Container Type
Cartridge
Container Size
10 oz
Color
Clear
Application
Multipurpose
Adhesive Grouping
Sealant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7079889203
Zoro #
G205303682
UPC #
070798892033
Country of Origin
United States

Dimensions

Container Size
10 oz

Details

Item
Hybrid Sealant
Container Type
Cartridge
Color
Clear
Application
Multipurpose
Adhesive Grouping
Sealant
Series
Dynaflex 920
Working Time
5 min
Full Cure Time
1 day
Sealant Base
Hybrid
Specific Gravity
1.03
Flash Point
Greater than 212 Degrees F
Sealant Properties
Flexible
Meets
ASTM C920 Class 25
Begins to Harden
5 min
For Use With
Caulk Gun
Application Temp. Range
20 Degrees to 120 Degrees F
Performance Temp. Range
-65 Degrees to 190 Degrees F
Standards
ASTM C920 Class 25, VOC Compliant
Maximum Application Temperature
120 Degrees F
For Use On Surface Material
Aluminum, Brick, Ceramic, Concrete, Fiber Cement, Fiberglass, Glass, Metal, Mortar, Plastic, Stone, Stucco, Vinyl, Wood
Resistance Properties
Ultraviolet Resistant, Waterproof, Weather Resistant
Maximum Performance Temperature
190 Degrees F
Minimum Application Temperature
20 Degrees F
Finishing Features
Paintable
VOC Content Weight
25 g/L
Minimum Performance Temperature
-65 Degrees F

Description

Hybrid Sealant, Color Clear, Application Multipurpose, Container Size 10 oz, Container Type Cartridge, Finishing Features Paintable, Resistance Properties Ultraviolet Resistant, Waterproof, Weather Resistant, Sealant Properties Flexible, Standards ASTM C920 Class 25, VOC Compliant, Elongation Not Applicable, Full Cure Time 1 day, Maximum Performance Temperature 190 Degrees F, Minimum Performance Temperature -65 Degrees F, Working Time 5 min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.