Zoro Homepage

Indoor & Outdoor Sealant, 5 Oz, Crystal Clear, Liquid Rubber Base

  • Mfr # 18387

  • Zoro # G7772548


product price: $8.35
/ea
Sold in multiples of 2 for $16.70

Key Features

Container Size
5 Oz
Color
Crystal Clear
Adhesive Grouping
Sealant
Sealant Base
Liquid Rubber
For Use On Surface Material
wide variety of surfaces
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18387
Zoro #
G7772548
UPC #
70798183872
Country of Origin
United States

Dimensions

Container Size
5 Oz

Details

Item
Indoor & Outdoor Sealant
Color
Crystal Clear
Adhesive Grouping
Sealant
Sealant Base
Liquid Rubber
For Use On Surface Material
wide variety of surfaces
Features
100% Waterproof & Weatherproof; Immediately Water Ready & Won'T Wash Out

Description

DAP Ultra Clear Flexible Sealant is a premium, all purpose, ultra-elastic, ultra-clear sealant for sealing & patching a wide variety of surfaces & projects. Use it to seal out air, water, & moisture for a durable, 100% waterproof & weatherproof seal. Stays flexible & crack-proof even in cold weather. Sealant does not yellow & is clearer than silicone.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.