Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Joint Compound, 1 gal, Pail, White, Premium Lightweight

  • Mfr # 10120

  • Zoro # G3732215


product price: $24.99
/ea

Key Features

Container Type
Pail
Size
1 gal
Color
White
Adheres To
Drywall, Gypsum Panel Joints, Metal Corner Beads, Nailheads
Temp. Range
-20 Degrees to 120 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10120
Zoro #
G3732215
UPC #
070798101203
Country of Origin
United States

Dimensions

Size
1 gal
Container Size
1 gal

Details

Item
Joint Compound
Container Type
Pail
Color
White
Adheres To
Drywall, Gypsum Panel Joints, Metal Corner Beads, Nailheads
Temp. Range
-20 Degrees to 120 Degrees F
Dry Time
Varies
Characteristics
Product Goes on Pink, Turns White When Dry, De-aired For No Bubbles.
Application
For Finishing Purpose
Series
Premium Lightweight
Yield Strength
Not Specified
Meets
OSHA 1910.134 and ANSI Z88.2
Setting Time
Not Specified
Begins to Harden
Not Specified
Dry Time Recoat
Varies
For Use With
Knife
Flash Point
Greater than 200 Degrees F
Functional Cure
Not Specified
Dry Time Tack Free
Varies
Base Type
Latex
Traffic Hours
Not Specified
VOC
14.4 g/L
For Use On Surface Material
Drywall, Gypsum, Metal
Standards
SARA Title III
Coverage
50 sq ft
Product Type
Joint Compound
Working Time
5 min
VOC Content Weight Percentage
0.3 %
Patching and Repairing Properties
Air Bubble Free
Maximum Performance Temperature
120 Degrees F
Finishing Features
Paintable, Sandable
Minimum Performance Temperature
-20 Degrees F
Minimum Application Temperature
50 Degrees F
Product Form
Paste
VOC Content+1
4 g/L

Description

Joint Compound, Product Form Paste, Color White, Container Size 1 gal, Container Type Pail, Coverage 50 sq ft, Finishing Features Paintable, Sandable, Overall Length Not Applicable, Overall Width Not Applicable, Working Time 5 min, Application Ceiling and Wall Repair, For Use On Surface Material Drywall, Gypsum, Metal, Patching and Repairing Properties Air Bubble Free, Standards SARA Title III, VOC Content 4 g/L, Flash Point 212 Degrees F, For Use With Metal Corner Beads, Plastic Corner Beads

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.