
Molding & Trim Sealant, 10.1 oz, Cartridge, White, Siliconized Acrylic Polymer Base
Mfr # 18542
Zoro # G411826395
product price: $6.99
/eaSold in multiples of 12 for $83.88
Key Features
Container Type
Cartridge
Container Size
10.1 oz
Color
White
Application
Molding & Trim Applications
Adhesive Grouping
Sealant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18542
Zoro #
G411826395
UPC #
70798185425
Country of Origin
United States
Dimensions
Container Size
10.1 oz
Details
Item
Molding & Trim Sealant
Container Type
Cartridge
Color
White
Application
Molding & Trim Applications
Adhesive Grouping
Sealant
Full Cure Time
30 minutes
Sealant Base
Siliconized Acrylic Polymer
Resistance Properties
Mold & Mildew Resistant
For Use On Surface Material
Wood, MDF, PVC, Polystyrene, Composite Molding
Standards
Exceeds ASTM Specification C920, Class 12.5
Sealant Properties
100% Waterproof & Weatherproof, Paintable, Low Odor, Water Clean-up
Description
DAP ALEX FLEX PREMIUM MOLDING & TRIM SEALANT is specifically formulated for use on molding & trim applications. It delivers maximum adhesion & flexibility for a crack proof seal. It provides easy tooling, low odor, water clean-up & outstanding paintability. In just 3 minutes, the sealant forms a tough outer skin thats dry enough to paint over with latex or oil based paints. It provides a long-lasting, durable seal that will not shine through paint.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.