Silicone Sealant, 10 oz, Cartridge, Almond, Silicone Base, Silicone Max
Mfr # 7079808784
Zoro # G205747981
product price: $10.39
/eaKey Features
Container Type
Cartridge
Container Size
10 oz
Color
Almond
Application
Window, Door, Siding and Trim
Adhesive Grouping
Sealant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7079808784
Zoro #
G205747981
UPC #
070798087842
Country of Origin
United States
Dimensions
Container Size
10 oz
Details
Item
Silicone Sealant
Container Type
Cartridge
Color
Almond
Application
Window, Door, Siding and Trim
Adhesive Grouping
Sealant
Series
Silicone Max
Working Time
15 min
Full Cure Time
1 day
Sealant Base
Silicone
Cure Type
Oxime (Neutral)
Begins to Harden
60 min
Flash Point
Greater than 212 Degrees F
Sealant Properties
Waterproof; Weatherproof
For Use With
Above Ground Foundations; Corner Joints; Doors; Flashing; Gutters; Pipes; Siding; Trim; Vents; Windows
Standards
ASTM C920 Class 50
Minimum Performance Temperature
-40 Degrees F
Maximum Performance Temperature
300 Degrees F
Resistance Properties
Crack Resistant, Nonshrinking, Waterproof, Weather Resistant
VOC Content Weight
31 g/L
Environment
Indoor/Outdoor
Description
Silicone Sealant, Color Almond, Application Window, Door, Siding and Trim, Container Size 10 oz, Container Type Cartridge, Resistance Properties Crack Resistant, Nonshrinking, Waterproof, Weather Resistant, Sealant Properties Waterproof; Weatherproof, Standards ASTM C920 Class 50, Elongation Not Applicable, Full Cure Time 1 day, Maximum Performance Temperature 300 Degrees F, Minimum Performance Temperature -40 Degrees F, Working Time 15 min, VOC Content Weight 31 g/L, Cure Type Oxime (Neutral)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.