Zoro Homepage

Off White, 4 Ga, Pail

  • Mfr # 144

  • Zoro # G804377497


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Color
Off White
Container Size
4 Ga
Container Type
Pail
Characteristics
Quick grab; Water resistant bond; VOC Complaint; Non-flammable; Easy to trowel; Exceeds ANSI 136.1 Type I Requirements
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
144
Zoro #
G804377497
UPC #
70798001442
Country of Origin
United States

Dimensions

Container Size
4 Ga

Details

Color
Off White
Container Type
Pail
Characteristics
Quick grab; Water resistant bond; VOC Complaint; Non-flammable; Easy to trowel; Exceeds ANSI 136.1 Type I Requirements

Description

High-strength, trowel-grade, latex-based adhesive for bonding many types of floor coverings over a variety of surfaces. Formula provides greater shrink resistance and allows for easy repositioning during installation. Water resistant. Low-odor, low-VOC, non-flammable and easy water cleanup.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.