Zoro Homepage

Patching Compound, Box, White, Repair

  • Mfr # 7079858505

  • Zoro # G410190541


product price: $9.79
/ea
Sold in multiples of 6 for $58.74

Key Features

Container Type
Box
Color
White
Characteristics
Fills, levels and patches cracks and holes in concrete, masonry, plaster, wallboard and wood; High Performance patching compound; Interior use; Sets Fast and Dries Hard; Ready to Paint in 30 Minutes; Set Time is 10 to 15 Minutes
Application
Ceiling and Floor Projects; Interior Wall
Series
Repair
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7079858505
Zoro #
G410190541
UPC #
070798585058
Country of Origin
United States

Dimensions

Container Size
4 lb
Maximum Thickness
1/2 in

Details

Item
Patching Compound
Container Type
Box
Color
White
Characteristics
Fills, levels and patches cracks and holes in concrete, masonry, plaster, wallboard and wood; High Performance patching compound; Interior use; Sets Fast and Dries Hard; Ready to Paint in 30 Minutes; Set Time is 10 to 15 Minutes
Application
Ceiling and Floor Projects; Interior Wall
Series
Repair
For Use On Surface Material
Concrete, Masonry, Plaster, Wallboard, Wood
Standards
OSHA Hazard Communication
Full Cure Time
3 day
Coverage
2.75 sq ft @ 1/4 in
For Use With
Concrete, Masonry, Plaster, Wallboard, Wood
VOC Content+1
0 g/L
Resistance Properties
Waterproof
Product Form
Powder
Patching and Repairing Properties
Fast Setting
Maximum Setting Time
15 min
Minimum Application Temperature
50 Degrees F
Minimum Performance Temperature
-20 Degrees F
Finishing Features
Paintable
Maximum Performance Temperature
120 Degrees F
Working Time
10 min
Base Material
Latex
Environment
Indoor
Cure Type
Ambient

Description

Patching Compound, Product Form Powder, Color White, Container Size 4 lb, Container Type Box, Coverage 2.75 sq ft @ 1/4 in, Cure Type Ambient, Environment Indoor, Finishing Features Paintable, Full Cure Time 3 day, Overall Length Not Applicable, Overall Width Not Applicable, Working Time 10 min, Application Ceiling and Floor Projects; Interior Wall, For Use On Surface Material Concrete, Masonry, Plaster, Wallboard, Wood, Maximum Thickness 1/2 in, Patching and Repairing Properties Fast Setting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.