This item is Discontinued.

Dap Vinyl Adhesive Caulk, 10.0 oz, Cartridge, Brown, Water Base 09102

Vinyl Adhesive Caulk, 10.0 oz, Cartridge, Brown, Water Base (Discontinued)

  • Mfr # 09102
  • Zoro # G0003744
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
09102
Zoro #
G0003744
UPC #
051136091028
Country of Origin
United States

Dimensions

Size
10 oz

Details

Item
Vinyl Adhesive Caulk
Adhesive Grouping
Caulk
Color
Brown
Container Type
Cartridge
Sealant Base
Acrylic Latex
Application
Bonding, Caulking, Sealing For Joints Upto 1/4"
Series
Phenoseal
Flash Point
200 Degrees F
Specific Gravity
1.28
Application Temp. Range
45 Degrees to 100 Degrees F
Working Time
10 min
Resistance Properties
Crack Resistant, Mildew Resistant, Mold Resistant
Sealant Properties
Crack-Proof, Mold/Mildew Resistant, Paintable
For Use On
Wood, Concrete, Masonry, Brick, Glass, Aluminum, Vinyl, Metal, Fiberglass, Plaster, Drywall, Foamboard
Begins to Harden
10 min
For Use With
Standard Caulk Gun
Performance Temp. Range
-20 Degrees to 100 Degrees F
Sealant Container
Cartridge
Full Cure
2 day
Sealant Color Family
Browns
Green Environmental Attribute
Meets SCAQMD Requirements
Color Family
Brown
Product Type
Caulk
Sealant & Resistance Properties
Crack Resistant Paintable, Mildew Resistant Paintable, Mold Resistant Paintable
Finishing Features
Paintable
Properties
Mold and Mildew Resistant, Paintable
Working Time Range
10 min or Less
Base Material
Acrylic Latex

Description

Caulk, Color Brown, Container Type Cartridge, Finishing Features Paintable, Resistance Properties Crack Resistant, Mildew Resistant, Mold Resistant, Sealant Properties Crack-Proof, Mold/Mildew Resistant, Paintable, Working Time 10 min, Flash Point 200 Degrees F, Product Type Caulk, Sealant Base Acrylic Latex, Specific Gravity 1.28

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.