Zoro Homepage

Plaster of Paris, 25 lb, Bag, White

  • Mfr # 10312

  • Zoro # G400537172


product price: $23.15
/ea

Key Features

Container Type
Bag
Size
25 lb
Color
White
Dry Time
30 min
Characteristics
Interior; Interior Use
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10312
Zoro #
G400537172
UPC #
70798103122
Country of Origin
United States

Dimensions

Size
25 lb

Details

Item
Plaster of Paris
Container Type
Bag
Color
White
Dry Time
30 min
Characteristics
Interior; Interior Use
Setting Time
20-30 min
Full Cure Time
3 days
For Use With
Mold Making, Casting Sculpted Figures, Hobby and Craft
Working Time
6 -10 min

Description

For general wall and ceiling repair. Sets fast in 20-30 minutes without shrinking. Smooth formula provides great results every time. Can also be used to mix your own DIY version of chalk finish paint. Interior use.


  • • For general wall and ceiling repair
  • • Sets fast in 20-30 minutes without shrinking
  • • Smooth formula provides great results every time
  • • Interior use
  • • Can also be used to mix your own DIY version of chalk finish paint

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.