Plaster of Paris, 4 lb, Tub, White, Plaster of Paris

  • Mfr # 10308

  • Zoro # G3735505


product price: $8.39
/ea

Key Features

Container Type
Tub
Size
4 lb
Color
White
Adheres To
Plaster
Dry Time
72 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10308
Zoro #
G3735505
UPC #
070798103085
Country of Origin
United States

Dimensions

Size
4 lb
Container Size
4 lb

Details

Item
Plaster of Paris
Container Type
Tub
Color
White
Adheres To
Plaster
Dry Time
72 hr
Characteristics
Air Bubble Free Formula, Easy to Sand and Paint, Non-shrink, Smooth
Application
Filling Holes; Patching; Crafting
Series
Plaster of Paris
VOC
0 g/L
Traffic Hours
72 hr
Flash Point
Not Specified
Setting Time
0.33 hr
Functional Cure
72 hr
For Use With
Plaster Walls
Dry Time Tack Free
0.33 hr
Begins to Harden
0.17 hr
Meets
OSHA 1910.134 and ANSI Z88.2
Base Type
Plaster
Dry Time Recoat
1 hr
Yield Strength
Not Specified
Standards
SARA Title III
Full Cure Time
3 day
For Use On Surface Material
Plaster
Product Type
Joint Compound
Patching and Repairing Properties
Air Bubble Free
VOC Content Weight Percentage
79.2 %
Maximum Setting Time
30 min
Finishing Features
Paintable, Sandable
VOC Content+1
0 g/L
Product Form
Powder
Working Time
5 min

Description

Patching Compound, Product Form Powder, Color White, Container Size 4 lb, Container Type Bag, Finishing Features Paintable, Sandable, Full Cure Time 3 day, Overall Length Not Applicable, Overall Width Not Applicable, Working Time 5 min, Application Ceiling and Wall Repair, For Use On Surface Material Plaster, Patching and Repairing Properties Air Bubble Free, Standards SARA Title III, VOC Content 0 g/L, Flash Point Not Specified, For Use With Plaster Walls, Maximum Setting Time 30 min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.