Shop DAP
See all product information
Create Account
PLASTER OF PARIS DRY, 4LB BOX (6 Pack), 6PK
- Mfr # 7079810318
- Zoro # G023933245
product price:Â
$
5.75
/pk of 6, $0.96/ea
Sold in multiples of 2Â pks for
$11.50
Key Features
Color
White
Container Type
Box
Application
Interior Use
For Use With
Ideal for the patching of interior plaster walls and ceilings as well as mold making, casting sculpted figures and hobby and craft applications
Height
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7079810318
- Zoro #
- G023933245
- UPC #
- 070798103184
- Country of Origin
- United States
Dimensions
- Height
- 8 in
- Size
- 4 lb
- Overall Width
- 3.75 in
- Overall Length
- 3.75 in
Details
- Color
- White
- Container Type
- Box
- Application
- Interior Use
- For Use With
- Ideal for the patching of interior plaster walls and ceilings as well as mold making, casting sculpted figures and hobby and craft applications
- Coverage
- 4.4 lbs covers 2.25 sq. ft. and 25 lbs covers 14 sq. ft., depending on patch thickness
- Item
- Plaster Of Paris Dry
- Cure Time
- 3 Days
- Material
- Plaster
Description
Plaster of Paris is a versatile solution for wall and ceiling repairs that offers both speed and durability. Its easy-to-mix formula sets quickly to create a dense, resilient finish that is resistant to paint absorption. This allows for seamless integration with any oil or latex-based paint, ensuring a flawless surface. Beyond repairs, DAP Plaster of Paris is also suitable for various craft applications, including mold making and sculpting. Whether you're patching holes or engaging in creative projects, trust DAP Plaster of Paris for reliable results.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.