Shop DAP
See all product information
Create Account
PLASTIC WOOD LATEX NATURAL QT (4 Pack), 4PK
- Mfr # 7079800525
- Zoro # G323933242
product price:Â
$
14.25
/pk of 4, $3.56/ea
Key Features
Color
Natural
Base Material
Stiff Paste
Full Cure Time
Appoximately 3-6 hours (Depending on Temperature & Humidity)
For Use With
Ideal for filling nail holes, gouges, cracks, scratches & imperfections on furniture, woodwork, molding, cabinets, paneling, plywood, windows, doors and painted surfaces
Application
Interior/Exterior Use
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7079800525
- Zoro #
- G323933242
- UPC #
- 070798005259
- Country of Origin
- United States
- Item
- Plastic Wood Latex Natural
- Color
- Natural
- Base Material
- Stiff Paste
- Full Cure Time
- Appoximately 3-6 hours (Depending on Temperature & Humidity)
- For Use With
- Ideal for filling nail holes, gouges, cracks, scratches & imperfections on furniture, woodwork, molding, cabinets, paneling, plywood, windows, doors and painted surfaces
- Application
- Interior/Exterior Use
- Container Type
- Tub
Dimensions
- Container Size
- 32 oz
Description
Plastic Wood Filler, a high-quality latex-based solution for repairing cracks, gouges, and holes on various wood surfaces. Formulated to match a range of wood finishes, from natural pine to dark walnut, it seamlessly blends in with your existing woodwork. Ideal for furniture, molding, cabinets, doors, and more, this versatile filler offers reliable repairs on both unpainted and painted surfaces. Trust Plastic Wood Filler to restore the beauty and integrity of your wood projects with ease.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.