Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polymer Sealant, 9 oz, Cartridge, White, Modified Polymer Base, Kitchen, Bath & Plumbing

  • Mfr # 7079800762

  • Zoro # G410354486


product price: $9.39
/ea
Sold in multiples of 12 for $112.68

Key Features

Container Type
Cartridge
Container Size
9 oz
Color
White
Application
Kitchen and Bath
Adhesive Grouping
Sealant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7079800762
Zoro #
G410354486
UPC #
070798007628
Country of Origin
United States

Dimensions

Container Size
9 oz
Overall Length
8 in
Overall Width
6 in

Details

Item
Polymer Sealant
Container Type
Cartridge
Color
White
Application
Kitchen and Bath
Adhesive Grouping
Sealant
Series
Kitchen, Bath & Plumbing
Working Time
20 min
Full Cure Time
1 day
Sealant Base
Modified Polymer
Cure Type
Moisture
Finishing Features
Paintable
Maximum Application Temperature
140 Degrees F
VOC Content Weight Percentage
0.9 %
Minimum Application Temperature
0 Degrees F
Minimum Performance Temperature
-65 Degrees F
Environment
Indoor
Flash Point
Greater than 212 Degrees F
Standards
ASTM C1183, ASTM D2202
VOC Content Weight
14 g/L
Maximum Performance Temperature
190 Degrees F
Sealant Properties
Low Odor, Maximum Flexibility, Superior Adhesion
Maximum Setting Time
30 min
For Use On Surface Material
Aluminum, Brick, Ceramic, Concrete, Drywall, Fiberglass, Glass, Granite, Marble, Most Common Building Materials, Most Metals, Most Plastics, Natural Stone, Plaster, Porcelain, Vinyl, Wood (Painted and Unpainted)
Resistance Properties
Waterproof
Performance Temp. Range
-65 to 190 Degrees F

Description

Polymer Sealant, Color White, Application Kitchen and Bath, Container Size 9 oz, Container Type Cartridge, Finishing Features Paintable, Resistance Properties Waterproof, Sealant Properties Low Odor, Maximum Flexibility, Superior Adhesion, Standards ASTM C1183, ASTM D2202, Elongation Not Applicable, Full Cure Time 1 day, Maximum Performance Temperature 190 Degrees F, Minimum Performance Temperature -65 Degrees F, Working Time 20 min, Overall Length 8 in, Overall Width 6 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.