POWER POINT 200 Acrylic Latex Caulk, Brilliant White, 20 to 180 deg F, 101 floz Cartridge
- Mfr # 18750
- Zoro # G007678438
product price:Â
$
5.15
/ea
Sold in multiples of 2 for
$10.30
Key Features
Container Size
10.1 fl oz
Color
White
Features
Paintable in 30 minutes; Easy water clean up; Exceeds ASTM C834; 40 year guarantee; Interior/exterior use; Low odor
Container Type
Cartridge
Full Cure Time
30 min
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 18750
- Zoro #
- G007678438
- UPC #
- 70798187528
- Country of Origin
- United States
Dimensions
- Container Size
- 10.1 fl oz
Details
- Color
- White
- Features
- Paintable in 30 minutes; Easy water clean up; Exceeds ASTM C834; 40 year guarantee; Interior/exterior use; Low odor
- Container Type
- Cartridge
- Full Cure Time
- 30 min
- Adhesive Grouping
- Sealant
- Item
- Acrylic Latex Caulk
- Sealant Base
- Acrylic Latex
- Series
- POWER POINT 200
Description
DAP POWER POINT 200 is multipurpose acrylic latex caulk with silicone additives designed exclusively for the professional paint contractor It offers excellent paintability Silicone additives ensure excellent adhesion and flexibility as well as minimal shrinkage This formulation will not crack, has no after flow and is easy to tool in all climates Interiorexterior use Cured sealant is mildewresistant
Restrictions
WARNING:
This product can expose you to chemicals including Silica, crystalline (airborne particles of respirable size),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.