Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Premium Elastomeric Filler and Sealant

  • Mfr # 7079810082

  • Zoro # G110457456


product price: $9.89
/ea

Key Features

Series
Textured Mortar
Application
Repairing and Sealing Cracks and Joints in Mortar
For Use On Surface Material
Brick, Concrete, Masonry, Mortar, Stone, Stucco
Container Type
Cartridge
Container Size
10 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7079810082
Zoro #
G110457456
UPC #
070798100824
Country of Origin
United States

Dimensions

Container Size
10 oz
Maximum Crack Width+1
3 in
Maximum Thickness
1/2 in
Minimum Thickness
1/8 in

Details

Item
Filler and Sealant
Series
Textured Mortar
Application
Repairing and Sealing Cracks and Joints in Mortar
For Use On Surface Material
Brick, Concrete, Masonry, Mortar, Stone, Stucco
Color
Gray
Container Type
Cartridge
Coverage
0.86 sq ft @ 3/16 in
Working Time
10 min
Full Cure Time
4 day
Minimum Application Temperature
40 Degrees F
Maximum Application Temperature
100 Degrees F
Flash Point
212 Degrees F
Product Form
Paste
Standards
ASTM C834, ASTM C920, Class 25
Maximum Traffic Hours
24 hr
Cure Type
Heat
Patching and Repairing Properties
Textured
Minimum Performance Temperature
-30 Degrees F
VOC Content+1
21 g/L, 28.8 g/L
Maximum Performance Temperature
180 Degrees F
Resistance Properties
Crack Resistant, Mildew Resistant, Mold Resistant
Minimum Traffic Hours
24 hr
Base Material
Acrylic Latex
Environment
Indoor/Outdoor

Description

Filler and Sealant, Product Type Crack Filler, Base Material Acrylic Latex, Cure Type Heat, Patching and Repairing Properties Textured, Resistance Properties Crack Resistant, Mildew Resistant, Mold Resistant, Product Form Paste, Container Size 10 oz, Container Type Cartridge, Coverage 0.86 sq ft @ 3/16 in, Full Cure Time 4 day, Maximum Crack Width 3 in, Maximum Thickness 1/2 in, Minimum Thickness 1/8 in, Maximum Traffic Hours 24 hr, Minimum Traffic Hours 24 hr, Working Time 10 min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.