Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Professional Wood Glue, Weldwood Series, 32 fl oz, Bottle

  • Mfr # 7079800482

  • Zoro # G210442178


product price: $15.69
/ea

Key Features

Materials Bonded
Wood
Container Type
Bottle
Series
Weldwood
Adhesive Color
Yellow
Maximum Application Temperature
80 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7079800482
Zoro #
G210442178
UPC #
070798004825
Country of Origin
United States

Dimensions

Container Size
32 fl oz

Details

Item
Professional Wood Glue
Materials Bonded
Wood
Container Type
Bottle
Series
Weldwood
Adhesive Color
Yellow
Maximum Application Temperature
80 Degrees F
Standards
FDA
Finishing Features
Paintable, Stainable
Water Resistance
Water-Resistant
VOC Content Weight
1 g/L
Coverage
225 gal/sq ft
Working Time
30 min
Interior/Exterior
Interior/Exterior
Gap Fill (Yes/No)
No
Maximum Viscosity
5,500 cps
Full Cure Time
72 hr
Woods Bonded
All Wood Types
Low Odor
Yes
Primary Applications
Furniture Joint Gluing, Hardboard Lamination, Repair Gluing, Wood and Composition Board
Features
Sets Fast and Dries Hard, Stronger than Wood Bond
Clamp Time
30 min
Minimum Viscosity
5,500 cps
Application Method
Pour, Spreadable
Sub-Brand
Weldwood

Description

Professional Wood Glue, Adhesive Color Yellow, Application Method Pour, Spreadable, Clamp Time 30 min, Container Size 32 fl oz, Container Type Bottle, Features Sets Fast and Dries Hard, Stronger than Wood Bond, Finishing Features Paintable, Stainable, Full Cure Time 72 hr, Gap Fill (Yes/No) No, Includes Not Applicable, Interior/Exterior Interior/Exterior, Low Odor Yes, Materials Bonded Wood, Maximum Application Temperature 80 Degrees F, Maximum Performance Temperature Not Applicable

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.