Professional Wood Glue, Weldwood Series, 8 fl oz, Bottle

  • Mfr # 7079800480

  • Zoro # G710442210


product price: $6.85
/ea

Key Features

Materials Bonded
Wood
Container Type
Bottle
Series
Weldwood
Maximum Application Temperature
80 Degrees F
Full Cure Time
72 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7079800480
Zoro #
G710442210
UPC #
070798004801
Country of Origin
United States

Dimensions

Container Size
8 fl oz

Details

Item
Professional Wood Glue
Materials Bonded
Wood
Container Type
Bottle
Series
Weldwood
Maximum Application Temperature
80 Degrees F
Full Cure Time
72 hr
Low Odor
Yes
Application Method
Pour, Spreadable
Woods Bonded
All Wood Types
Water Resistance
Water-Resistant
Features
Sets Fast and Dries Hard, Stronger than Wood Bond
Interior/Exterior
Interior/Exterior
Clamp Time
30 min
Gap Fill (Yes/No)
No
Maximum Viscosity
5,500 cps
VOC Content Weight
1 g/L
Primary Applications
Furniture Joint Gluing, Hardboard Lamination, Repair Gluing, Wood and Composition Board
Sub-Brand
Weldwood
Standards
FDA
Adhesive Color
Yellow
Minimum Viscosity
5,500 cps
Coverage
225 gal/sq ft
Working Time
30 min
Finishing Features
Paintable, Stainable

Description

Professional Wood Glue, Adhesive Color Yellow, Application Method Pour, Spreadable, Clamp Time 30 min, Container Size 8 fl oz, Container Type Bottle, Features Sets Fast and Dries Hard, Stronger than Wood Bond, Finishing Features Paintable, Stainable, Full Cure Time 72 hr, Gap Fill (Yes/No) No, Includes Not Applicable, Interior/Exterior Interior/Exterior, Low Odor Yes, Materials Bonded Wood, Maximum Application Temperature 80 Degrees F, Maximum Performance Temperature Not Applicable

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.