Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PT Original Contact Cement, Fast Drying Formula, Can

  • Mfr # 271

  • Zoro # G008195866


product price: $13.29
/ea
Sold in multiples of 12 for $159.48

Key Features

Color
Tan
Container Size
16 fl oz
Characteristics
Permanent bond; High heat resistant; Water resistant; Interior & exterior use; Creates a strong durable bond
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
271
Zoro #
G008195866
UPC #
70798002715
Country of Origin
United States

Dimensions

Container Size
16 fl oz

Details

Color
Tan
Characteristics
Permanent bond; High heat resistant; Water resistant; Interior & exterior use; Creates a strong durable bond

Description

Weldwood, PT, Original Contact Cement, Premium Quality, Brush Grade, Neoprene Based Meets The Stringent Requirements Of The Professional User, High Strength Initial Grab, Fast Drying Formula Dries In 1520 Minutes, High Heat Water Resistance When Dry, Can

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.