Zoro Homepage

Rapid 85OZ AP Adhesive

  • Mfr # 155

  • Zoro # G408450282


product price: $5.29
/ea
Sold in multiples of 6 for $31.74

Key Features

Color
Clear
Container Size
17 oz
Characteristics
Bonds virtually everything; 30 second set time; 30 minute cure time; Dries clear; No drip; Fine tip applicator; Interior/exterior use
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
155
Zoro #
G408450282
UPC #
70798001558
Country of Origin
United States

Dimensions

Container Size
17 oz

Details

Color
Clear
Characteristics
Bonds virtually everything; 30 second set time; 30 minute cure time; Dries clear; No drip; Fine tip applicator; Interior/exterior use

Description

Rapidfuse, 85 OZ, Fast Curing All Purpose Adhesive, Easy To Use, Sets In 30 Seconds, Cures In 30 Minutes, Works On All Common Household Materials With A Professional Strength Bond That Is 40 Stronger Than Polyurethane Glues, Objects Can Be Repositioned Within 3 Minutes Bond Won't Become Brittle While Delivering Long Lasting Durability, Bond Is Clear, No Expanding Foam, No Dripping Glue, No Mess, Indoor Outdoor Use

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.